Conduit Outlet Box, Type GRL, (2) 1" Hubs, Malleable, Explosion-Proof

Item #: 0215294

Cat #: GRL200

UPC: 781381116978

$ 421.73 EA
Company wide:
3 in stock
Documents & Guides
GR Conduit Outlet Box, (2) 1 Inch Threaded Hubs, Malleable Iron Body with Aluminum Cover, Explosion-Proof, Dust-Ignitionproof, UNILET For Use With Threaded Metal Conduit, Furnished with Internal Ground Screw and O-Ring

Overview

GR Conduit Outlet Box, (2) 1 Inch Threaded Hubs, Malleable Iron Body with Aluminum Cover, Explosion-Proof, Dust-Ignitionproof, UNILET For Use With Threaded Metal Conduit, Furnished with Internal Ground Screw and O-Ring

Appleton's conduit outlet boxes are available in a wide selection of sizes and locations for drilled and tapped conduit openings. They are suitable for use as an enclosure for relays, instrument and other control apparatus in classified locations

Also known as: 781381116978, GRL200, APPGRL200

Specifications

Material: Malleable Iron
Diameter: 2 in
Cubic Inches: 76 in³
Material: Malleable Iron
Cubic Inches: 76 in³
Diameter: 2 in