24V Omnidrive Electric Dimmable Driver 120W

Item #: 0215290

Cat #: DI-TD-24V-120W

UPC: 848333011382

$ 258.86 EA
Company wide:
0 in stock
Documents & Guides
24V Omnidrive Electric Dimmable Driver 120W *Diode LED Part# 20170*

Overview

24V Omnidrive Electric Dimmable Driver 120W *Diode LED Part# 20170*
Also known as: 848333011382, DI-TD-24V-120W, DIODITD24V120W

Specifications

Wattage: 120
Wattage: 120