Locking Single Receptacle, 30A, 3PH 600V, 3P4W

Item #: 0215267

Cat #: 2740

UPC: 078477046203

$ 78.77 EA
Company wide:
52 in stock
Documents & Guides
30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

30-Amp, 600-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477046203, 2740, LEV2740, twist lock

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Color: Black
Amps: 30
Volts AC: 600
NEMA Configuration: L17-30R
Type: Grounding, Receptacle
Mounting: Flush
Amps: 30
NEMA Configuration: L17-30R
Phase: 3
Color: Black
Volts AC: 600