
1.25 Amps, 125VAC, Pin Indicating Midget
Item #: 0215258
Cat #: FLA1.25
UPC: 079458130348
Company wide:
0
in stock
Documents & Guides
1.25 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)
Overview
1.25 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)
Listed by Underwriters Laboratories from 1 /2 through 5 amperes and Certified by CSA from 1 /2 through 5 amperes
Also known as: 079458130348, FLA1.25, LFUFLA1.25
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Pin Indicating |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Class: | Midget |
| Amps: | 1.250 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Length: | 1 1/2 in |
| Type: | Fuse, Pin Indicating |
| Volts AC: | 125 |
| Amps: | 1.250 |
| Interrupt Rating DC: | 10 kA |