Atkore 18BEB42T503

Item #: 0215254

Cat #: 18BEB42T503

UPC: 077680308917

Company wide:
0 in stock
Documents & Guides
AFC 18BEB42T503 16-2(1TPJ)PE

Overview

AFC 18BEB42T503 16-2(1TPJ)PE

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680308917, 18BEB42T503, SPF18BEB42T503

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 16 AWG