MC Luminary Cable, Steel, 16-2 (Purple,Gray) 12-2(Orange,Gray,Green), 250'

Item #: 0215253

Cat #: 18BEB42T502

UPC: 077680308948

Company wide:
0 in stock
Documents & Guides
MC Luminary Cable, Steel, 16-2 (Purple,Gray) 12-2(Orange,Gray,Green), 250'

Overview

MC Luminary Cable, Steel, 16-2 (Purple,Gray) 12-2(Orange,Gray,Green), 250'

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680308948, 18BEB42T502, SPF18BEB42T502

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12 AWG, 16 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4