
10A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 0215187
Cat #: KTK-10
UPC: 051712420181
$ 31.63 EA
Company wide:
426
in stock
Documents & Guides
Fuse, 10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Overview
Fuse, 10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712420181, KTK-10, BUSKTK10
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Amps: | 10 |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Class: | Midget |