Photoelectric Sensor, Comet Series

Item #: 0215185

Cat #: 14102RQD03

UPC: 782113846712

$ 420.37 EA
Company wide:
0 in stock
Photoelectric Sensor, Comet Series, Reflex, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output, Right-angle Viewing

Overview

Photoelectric Sensor, Comet Series, Reflex, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output, Right-angle Viewing
Also known as: 782113846712, 14102RQD03, CUT14102RQD03

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
Length: 3 in
Type: Photoelectric Sensor
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
Type: Photoelectric Sensor
Length: 3 in

Customer Reviews

No reviews for this product
(0)