
Fuse, 2-1/2 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Item #: 0215175
Cat #: KTK-R-2-1/2
UPC: 051712420754
$ 80.85 EA
Company wide:
7
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 2-1/2 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 2-1/2 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
These Bussmann Limitron® fast-acting fuses feature current limitation at Class CC levels, that provide maximum component short-circuit current protection. The fuses 200 kA interrupting rating provides high ratings for control circuit locations. The fuses Class CC rejection feature, with an appropriate fuse block, prevents inserting lesser-rated supplementary fuses.
Also known as: 051712420754, KTK-R-2-1/2, BUSKTKR212
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 2.500 |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Amps: | 2.500 |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |