10W BR30 LED Lamp, 27K

Item #: 0215116

Cat #: S9628

UPC: 045923096280

Company wide:
0 in stock
Documents & Guides
Dimmable BR30 LED Lamp, 10W, 120V, Medium Screw (E26), 100' Beam Spread, 2700K, Frosted

Overview

Dimmable BR30 LED Lamp, 10W, 120V, Medium Screw (E26), 100' Beam Spread, 2700K, Frosted
Also known as: 045923096280, S9628, SATS9628

Specifications

Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Shape: BR30 (Bulged Reflector)
Color: Frosted
Lumens: 700
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes