Multi-Tap Connector, Insulated, Direct Burial

Item #: 0215086

Cat #: PED-4-750-SS-Z

UPC: 783669712124

$ 614.29 EA
Company wide:
0 in stock
SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 750-2, 4 Ports

Overview

SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 750-2, 4 Ports
Also known as: 783669712124, PED-4-750-SS-Z, ILSPED4750SSZ

Features & Benefits

  • Completely watertight, no taping required
  • Re-sealable and tethered wire ports
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Material: Aluminum Alloy
Standards: California Proposition 65
Allowable Gauge Range: 2 - 750
Wire/Cable Openings: 4
Material: Aluminum Alloy
Allowable Gauge Range: 2 - 750
Standards: California Proposition 65
Wire/Cable Openings: 4