4W JCD LED Lamp, 30K

Item #: 0215083

Cat #: S29548

UPC: 045923295485

Company wide:
0 in stock
Documents & Guides
4 Watt; JCD LED; 3000K; G9 Base; 120-130 Volt

Overview

4 Watt; JCD LED; 3000K; G9 Base; 120-130 Volt

Satco's S29548 4 watt JCD G9 base miniature frost light bulb is shaped to fit into tight spaces without drawing too much energy. The clear, miniature LED bulb features a bi pin G9 base with a 360 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.

Also known as: 045923295485, S29548, SATS29548

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Lumens: 480
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Looped (G9)
Volts AC: 120/130
Color Temperature: 3000 (Warm White)
Lumens: 480
Light Technology: LED
Base: 2-Pin Looped (G9)
Wattage: 4
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 120/130