Fuse, 1 Amp Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0215078

Cat #: GMD-1-R

UPC: 051712657839

$ 3.14 EA
Company wide:
149 in stock
Documents & Guides
1 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

Overview

1 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

These Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature time-delay, that is intended for use with inductive circuits.

Also known as: 051712657839, GMD-1-R, BUSGMD1R

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Amps: 1
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 35, 10 kA
Amps: 1
Speed: Time Delay
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Length: 20 mm
Material: Glass
Mounting: Cartridge