Aluminum Twin Stepladders

Item #: 0215062

Cat #: T378

UPC: 051751010732

$ 428.99 EA
Company wide:
0 in stock
Documents & Guides
Werner; Twin Stepladder; Series T370, Multi-use, Type Ia, Duty Rating; Ladder Height: 8 Ft; Base Size: 28-1/4 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 64 In; Rail: 3 In Wide; Flange: 7/8 In Wide; Approx. Cu. Ft. Per Unit:8.200; Top Of Section: 8-1/4 In X 14 In; Step Width: 3 In

Overview

Werner; Twin Stepladder; Series T370, Multi-use, Type Ia, Duty Rating; Ladder Height: 8 Ft; Base Size: 28-1/4 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 64 In; Rail: 3 In Wide; Flange: 7/8 In Wide; Approx. Cu. Ft. Per Unit:8.200; Top Of Section: 8-1/4 In X 14 In; Step Width: 3 In

The T378 Aluminum Multi-use Twin 8ft Stepladder has a large aluminum extruded top and features a duty rating of 300lb per side making these ladders ideal for one or two-person jobs. The slip-resistant TRACTION-TRED® steps on the front and rear sections are all double riveted. Heavy duty aluminum brackets hold the slip-resistant foot pads.


Also known as: 051751010732, T378, WERT378

Specifications

Type: Twin
Material: Aluminum
Type: Twin
Material: Aluminum