500 MCM Copper Compression Lug

Item #: 0215054

Cat #: CLND-500-12-134

UPC: 783669646184

$ 57.81 EA
Company wide:
165 in stock
Surecrimp Copper Compression Lug, Conductor Size 500, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 500, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used,

Also known as: 783669646184, CLND-500-12-134, ILSCLND50012134, hypress lug, lug

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 2-Hole
Allowable Gauge Range: 500
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in