Transformer, Dry Type, 480 Delta - 208/120, 112.5 KVA, 3PH

Item #: 0215047

Cat #: E2H112S

UPC: 783472148226

Company wide:
0 in stock
Documents & Guides
112.5 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS10. Dimensions: HxWxD: 34" x 28" x 22"

Overview

112.5 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS10. Dimensions: HxWxD: 34" x 28" x 22"

K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.

Also known as: 783472148226, E2H112S, SOLE2H112S

Specifications

Phase: 3
Amps: 135
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Amps: 135
Volt Amps: 112.500kVA