Heat Shrink, Heavy-Wall, 8 - 2 AWG, 48"

Item #: 0215031
Cat #: WCSM-16/4-1200-S
UPC: 04568607026
Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink, 8 to 2 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.17 to 0.41 Inch - DISC PER MFR

Overview

Heat Shrink, 8 to 2 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.17 to 0.41 Inch - DISC PER MFR
Thick-wall, heat-shrinkable tubing for general electrical insulation and sealing purposes. The tubing is weathering and UV-resistant and adhesive coated.
Also known as: 04568607026, WCSM-16/4-1200-S, TECWCSM1641200S

Specifications

Type: Heat Shrink, Heavy Wall
Color: Black
Type: Heat Shrink, Heavy Wall
Color: Black

Customer Reviews

No reviews for this product
(0)