PLATT logo

Sustainable

350W Module,*** Discontinued ***

Item #: 0214931
Cat #: SW350MPROXL5BB
UPC:
Call for price
Company wide:
0 in stock
350 Watt, 1000V DC, 72 Cell Sunmodule Series, Silver Aluminum Frame, 45.2 lbs,33MM Frame *32 modules per pallet* *** Discontinued ***

Overview

350 Watt, 1000V DC, 72 Cell Sunmodule Series, Silver Aluminum Frame, 45.2 lbs,33MM Frame *32 modules per pallet* *** Discontinued ***
350 Watt, Monocrystalline, 1000V DC, 72 Cell Solar Panel, Sunmodule Series, Silver Aluminum Frame, Weight: 45.2 lbs. L x W x D: 78.46" x 39.4" x 1.3". 33mm Frame.
Also known as: SW350MPROXL5BB, SOWSW350MPROXL5BB

Others Also Bought (25)

Enphase
Q-12-10-240 Q Portrait Cable
$20.83 EA
IronRidge
XR-100-CAP End Cap
$14.92 EA
IronRidge
70-0200-SGA Top Cap, 2"
$51.41 EA
Enphase
Q-TERM-10 Q-Terminator Cap
$21.27 EA
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
$1.61 EA

Specifications

Volts DC: 1000
Wattage: 350
Volts DC: 1000
Wattage: 350

Customer Reviews

No reviews for this product
(0)