FS VALS-024B STROBE 24VDC BLUE

Item #: 0214889

Cat #: VALS-024B

UPC: 782979209089

$ 299.49 EA
Company wide:
0 in stock
Documents & Guides
FS VALS-024B STROBE 24VDC BLUE

Overview

FS VALS-024B STROBE 24VDC BLUE
Also known as: 782979209089, VALS-024B, FEDVALS024B

Specifications

Material: Polycarbonate
Color: Blue
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Blue