Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Yellow 100'

Item #: 0214853

Cat #: 576-115-100

UPC: 884815779791

$ 50.68 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 100 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 100 ft.
Also known as: 884815779791, 576-115-100, QUI576115100

Specifications

Length: 100 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Yellow
Length: 100 ft
Material: Copper
Color: Yellow
Gauge: 24 AWG
Conductors: 4 Pair