BUSS 170M3014 FUSE 160A 690V 1*/80

Item #: 0214829

Cat #: 170M3014

UPC: 051712254595

$ 527.79 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M3014 FUSE 160A 690V

Overview

BUSS 170M3014 FUSE 160A 690V
Also known as: 051712254595, 170M3014, BUS170M3014

Specifications

Type: Square Body
Type: Square Body