ETN CHF220ST Type CHF Plug-On Circu

Item #: 0214816

Cat #: CHF220ST

UPC: 786685708379

$ 458.73 EA
Company wide:
0 in stock
Documents & Guides
C-H CHF220ST 2P-20A-240V CB

Overview

C-H CHF220ST 2P-20A-240V CB
Also known as: 786685708379, CHF220ST, CUTCHF220ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20