Vertical Wall Mount Bracket, 19" (4) Rack Units, Steel, Black

Item #: 0214763

Cat #: WMBV4U

UPC: 662875908616

$ 171.25 EA
Company wide:
3 in stock
Documents & Guides
Vertical Wall Mount Bracket, 19" Mounting, (4) Rack Units, Steel, Black

Overview

Vertical Wall Mount Bracket, 19" Mounting, (4) Rack Units, Steel, Black

Vertical Wall Mount Brackets are available in 2RU, 3RU and 4RU sizes. The unique design supports the mounting of equipment that require cage nuts or threaded holes. The bracket is designed to be mounted six different ways: Hanging vertically on the wall, Flush and horizontal on the wall using dual brackets, Horizontally under a desk top, Hanging vertically on the side of 2” and higher Cablofil, Hanging horizontally under any width Cablofil, Hanging vertically on any 19” EIA style rack or cabinet.

Also known as: 662875908616, WMBV4U, ORTWMBV4U

Specifications

Color: Black
Material: Steel
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Material: Steel