Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0214762
Cat #: 6323
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 950, Lamp Finish: Frosted

Overview

Incandescent Bulb, 100 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 950, Lamp Finish: Frosted
Also known as: 6323, HCO6323

Specifications

Base: Medium Screw (E26)
Lumens: 950
Wattage: 100
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Color: Frosted
Light Technology: Incandescent
Lumens: 950
Volts AC: 120
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)