Stand Off Two Hole Strap for CPVC Pipe, 1" Pipe

Item #: 0214733

Cat #: SOSR100

UPC: 782856663843

$ 4.15 EA
Company wide:
0 in stock
Documents & Guides

Overview

SOSR100 HANGER

Metal surge restraint strap with smooth edges; for use with non-insulated plastic pipe in single offset.

Also known as: 782856663843, SOSR100, CDYSOSR100

Features & Benefits

  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Positions pipe 1-1/2" (38 mm) off the mounting surface eliminating the need for wooden spacer blocks
  • Can be mounted in both vertical and horizontal positions on concrete, steel and wood
  • Meets the UL® 203 stringent upward thrust requirement
  • UL® Listed as both a hanger and pipe restraint
  • Complies with static load requirements of NFPA® 13

Specifications

Diameter: 1 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 in
Finish: Pre-Galvanized
Material: Steel