Flat Braid in Coil, Tinned Copper, 148.01 kcmil, 82'

Item #: 0214707

Cat #: FTCB15-75

UPC: 782856449515

$ 76.68 EA
Company wide:
0 in stock
Documents & Guides
Flat Tinned Copper Grounding Braid in Coil. FTCB15-75, 300 A Nominal Current, 148.01 kcmil (75 mm²), 82' (25 m).

Overview

Flat Tinned Copper Grounding Braid in Coil. FTCB15-75, 300 A Nominal Current, 148.01 kcmil (75 mm²), 82' (25 m).

Braids in coil are mainly used for power distribution or earthing applications

Also known as: 782856449515, FTCB15-75, EFX557330

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Width: 1.200 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 1.200 in