IR Panel, 208V

Item #: 0214677

Cat #: FSS31201

UPC: 686334488211

$ 1431.77 EA
Company wide:
0 in stock
Documents & Guides
FSS Infrared Flat Panel Emitter, 3.15 Kilowatt, 208 Volt, Suspension Mount

Overview

FSS Infrared Flat Panel Emitter, 3.15 Kilowatt, 208 Volt, Suspension Mount
Also known as: 686334488211, FSS31201, TPIFSS31201

Specifications

Phase: 1
Wattage: 3150
Length: 46 in
Volts AC: 208
Standards: California Proposition 65
Phase: 1
Length: 46 in
Standards: California Proposition 65
Wattage: 3150
Volts AC: 208