ETN FAZ-C32/2-RT UL 1077 Industrial

Item #: 0214655

Cat #: FAZ-C32/2-RT

UPC:

$ 151.14 EA
Company wide:
0 in stock
Documents & Guides

Overview

FAZ-C32/2-RT
Also known as: FAZ-C32/2-RT, CUTFAZC322RT

Specifications

Amps: 32
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 32
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA