30.5 Mm, Heavy-duty, Assembled Selector Switch

Item #: 0214651

Cat #: 10250T46LB

UPC: 782113458410

$ 315.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Selector Switch, Lever Type, Non-illuminated, 4 Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, 2 No, 2 Nc

Overview

30.5 Mm, Heavy-duty, Assembled Selector Switch, Lever Type, Non-illuminated, 4 Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, 2 No, 2 Nc
Also known as: 782113458410, 10250T46LB, CUT10250T46LB

Specifications

Type: Heavy-Duty
Length: 3 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3 in