ETN FAZ-C3/3-RT UL 1077 Industrial

Item #: 0214639

Cat #: FAZ-C3/3-RT

UPC:

$ 213.21 EA
Company wide:
0 in stock
Documents & Guides

Overview

FAZ-C3/3-RT
Also known as: FAZ-C3/3-RT, CUTFAZC33RT

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 3
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA