ETN C22S-DL-G-K10-24 22.5 mm Compac

Item #: 0214631

Cat #: C22S-DL-G-K10-24

UPC:

$ 58.39 EA
Company wide:
0 in stock
ETN C22S-DL-G-K10-24 22.5 mm

Overview

ETN C22S-DL-G-K10-24 22.5 mm
Also known as: C22S-DL-G-K10-24, CUTC22SDLGK1024

Specifications

Color: Green
Size: 22.5 mm
Type: Pushbutton
Color: Green
Type: Pushbutton
Size: 22.5 mm