Wireway 45° Elbow, Type 1, Lay-In, Side Opening, 4" x 4", Gray

Item #: 0214620

Cat #: 4445 L SIDE

UPC: 782051110531

$ 48.08 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Wireway 45° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch x 4 Inch

Overview

Wireway 45° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch x 4 Inch

With pre-engineered fittings, such as 90 degree elbows, tees, crosses, reducers, end caps, and end flanges, installers can make direction and size changes without field fabrication or product modification. Pre-engineered fittings promote a consistent, robust, uniform wire management system without compromising the UL listing or environmental integrity.

Also known as: 782051110531, 4445 L SIDE, CIR4445LSIDE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 45°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 45°