Remote Control Station, 1-Gang, Beige

Item #: 0214619

Cat #: NTRCS-1-BE

UPC: 027557679190

$ 202.10 EA
Company wide:
0 in stock
Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Beige

Overview

Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Beige

Nova T Accessory, Remote Controls, Remote control station in beige

Also known as: 027557679190, NTRCS-1-BE, LUTNTRCS1BE

Specifications

Gangs: 1
Color: Beige
Type: Remote, Control Station
Mounting: Screwless
Family / Style: Nova T
Gangs: 1
Type: Remote, Control Station
Family / Style: Nova T
Color: Beige
Mounting: Screwless