Adhesive Gun, 10 Oz

Item #: 0214612

Cat #: DCE560B

UPC: 885911454353

Company wide:
0 in stock
Documents & Guides
Adhesive Gun, 10 Ounce, Anti-Drip Feature, Variable Speed Trigger Allow for Setting Maximum or Minimum Flow Rates

Overview

Adhesive Gun, 10 Ounce, Anti-Drip Feature, Variable Speed Trigger Allow for Setting Maximum or Minimum Flow Rates

DEWALT 20 V MAX 300-mL 10-Oz adhesive gun.

Also known as: 885911454353, DCE560B, DEWDCE560B

Features & Benefits

  • Variable speed trigger allows for increased control over the flow of your adhesive
  • Variable speed dial allow for setting maximum and minimum flow rates
  • Anti - drip feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out
  • Quick connect inter-changeable canister trays allows user to quickly change between canister sizes
  • LED light assists users with visibility in low light situations
  • Hang hook allows for easy storage when not in use
  • Made in the USA with global materials
  • Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18

Specifications

Type: Caulk Gun
Type: Caulk Gun