4-Way Cable Tie Mounting Base, 0.18", Black

Item #: 0214580

Cat #: MB4A0C2

UPC: 089306024156

$ 1.20 EA
Company wide:
15,699 in stock
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR, Black, 100/pkg

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR, Black, 100/pkg

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306024156, MB4A0C2, TYNMB4A0C2

Specifications

Color: Black
Width: 1.120 in
Mounting: Adhesive, 0.180 in Screw Hole
Material: Nylon
Length: 1.120 in
Color: Black
Mounting: Adhesive, 0.180 in Screw Hole
Length: 1.120 in
Width: 1.120 in
Material: Nylon