PCK48303 Portable Unit Heater, 480V/30kW

Item #: 0214558

Cat #: PCK4830-3

UPC: 093319222041

Company wide:
0 in stock
Documents & Guides
PCK Series Industrial Portable Unit Heater, 480V, 30 kW, 3-Phase, Built-In Thermostat

Overview

PCK Series Industrial Portable Unit Heater, 480V, 30 kW, 3-Phase, Built-In Thermostat

The King PCK “Yellow Jacket” Industrial portable unit heater is constructed to hold up to the rigorous demands of a jobsite or industrial facility. This unit heater is the very BEST heat source to assist in complete “Dry-out” applications, where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat omits absolutely no odor, flame or carbon monoxide. The high CFM and moderate temperature rise are also key features to make this unit heater the very best solution for temporary large capacity heating and dry-out applications. Comes standard with a 12″ collar for adding a flexible duct to extend the heated air to where it is needed. The -IF (Industrial Frame) complies with the FAA’s Airport regulations of 18 inch above the ground for air inlet of the heater to reduce the jet fuel vapor being drawn in. An Outdoor rain proof rating can be added to the portable unit heater by adding the -OR (Outdoor Rating) to the Model number. This will allow you to place the heater outside in the rain and feed heated air into a building structure, plane, container, apartment, ship or any work area requiring heated dry fresh air and not take up space in the work area. The -OR option adds an intake rain baffle and electrical compartment rain cover and is UL approved for Outdoor Use. Many options are available. We can build one for your application. Large Capacity Dual-inlet Blower Handles High Static Pressure. Moves Large Air Volumes (1500 CFM). Built-In Thermostat For Temp Control. 24V Control For Heat or Fan Only. High Mass Steel Fin Heat Exchanger. Long Life 3R Cast Iron Motor. N.E.M.A. 12” Gasket Construction. 12” Duct Transition. Convenient Carrying Handles. Optional Frame. High Tensile 18GA Steel Enclosure. Proudly Made in USA.

Also known as: 093319222041, PCK4830-3, KNGPCK48303

Specifications

Phase: 3
Volts AC: 480
Wattage: 30 kW
Color: Yellow
Phase: 3
Wattage: 30 kW
Volts AC: 480
Color: Yellow