Lpanel 2x4 Surface Mounting Kit, White

Item #: 0214547

Cat #: SMKPANEL2X4

UPC: 019813295831

$ 124.95 EA
Company wide:
0 in stock
Documents & Guides
Lpanel 2x4 Surface Mounting Kit, White, for EZPAN Fixtures with Options

Overview

Lpanel 2x4 Surface Mounting Kit, White, for EZPAN Fixtures with Options
Also known as: 019813295831, SMKPANEL2X4, RABSMKPANEL2X4

Specifications

Type: Mounting Kit
Length: 4 ft
Color: White
Width: 2 ft
Type: Mounting Kit
Color: White
Length: 4 ft
Width: 2 ft