LITH FMMCL-18-840-PIR-M4 Closet Lig

Item #: 0214518

Cat #: FMMCL18840PIRM4

UPC: 888791964974

$ 88.26 EA
Company wide:
0 in stock

Overview

CLOSET LIGHT, 4000K
Also known as: 888791964974, FMMCL18840PIRM4, LITFMMCL18840PIRM4

Specifications

Type: Flush Mount
Color: White
Material: Steel
Wattage: 14
Type: Flush Mount
Material: Steel
Color: White
Wattage: 14