650A,600V,Electrical Fuses UL Class L Time Lag

Item #: 0214460

Cat #: KLLU650

UPC: 079458271003

$ 1363.02 EA
Company wide:
0 in stock
Documents & Guides
650 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)

Overview

650 Amp, 600VAC, Industrial & Electrical Fuses UL Class L Time Lag (Slo-Blow)

KLLU series UL Listed, time-delay, Class L are quality fuses in every sense of the word. They were developed to provide a somewhat lower priced alternate to the POWR-PRO™ KLPC series fuses. KLLU series fuses meet or exceed all UL requirements for Class L fuses. For superior protection and performance, specification-grade POWR-PRO™ KLPC series fuses are the recommended fuses. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. See panelboard manufacturer’s literature for recommended fuse rating.

Also known as: 079458271003, KLLU650, LFUKLLU650

Specifications

Type: Class L
Standards: California Proposition 65
Type: Class L
Standards: California Proposition 65