Wallplate, Quickport, 4-Port, 1-Gang, Ivory

Item #: 0214433

Cat #: 41080-4IP

UPC: 078477820414

$ 2.30 EA
Company wide:
583 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Ivory.

Overview

Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Ivory.

QuickPort Wallplate, Single Gang, 4-Port, Ivory

Also known as: 078477820414, 41080-4IP, LEV410804IP

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 4
Mounting: Box
Gangs: 1
Number of Ports: 4
Material: Plastic
Color: Ivory