Wallplate, Quickport, 3-Port, 1-Gang, Ivory

Item #: 0214432

Cat #: 41080-3IP

UPC: 078477810897

$ 0.79 EA
Company wide:
552 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Ivory.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Ivory.

QuickPort Wallplate, Single Gang, 3-Port, Ivory

Also known as: 078477810897, 41080-3IP, LEV410803IP, Speedstar

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 3
Mounting: Box
Gangs: 1
Number of Ports: 3
Material: Plastic
Color: Ivory