NEMA PANEL, FOR ENCLOSURE, 72X36

Item #: 0214396

Cat #: AW7236P

UPC: 782051794915

$ 1309.90 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 72X36

Overview

NEMA PANEL, FOR ENCLOSURE, 72X36
Also known as: 782051794915, AW7236P, CIRAW7236P

Specifications

Height: 72 in
Width: 36 in
Material: Steel
Height: 72 in
Material: Steel
Width: 36 in