Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Item #: 0214388

Cat #: GRSS100

UPC: 781381625449

$ 217.33 EA
Company wide:
46 in stock
Documents & Guides
Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 1" Pipe Plugs and (7) 1" Hubs (Top: 1, Bottom: 1 Side: 4 and Back: 1). For use with Threaded Metal Conduit.

Overview

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 1" Pipe Plugs and (7) 1" Hubs (Top: 1, Bottom: 1 Side: 4 and Back: 1). For use with Threaded Metal Conduit.

The GRSS conduit outlet box has multiple hubs that permit flexibility. The copper-free aluminum body and cover provide superior corrosion resistance. CRSS series are included with an internal ground screw standard.

Also known as: 781381625449, GRSS100, APPGRSS100, Fun box

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum