Conduit Outlet Box, Type GRSS, Explosion-Proof, Dust-Ignitionproof

Item #: 0214387

Cat #: GRSS75

UPC: 781381625432

$ 211.97 EA
Company wide:
93 in stock
Documents & Guides
Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 3/4 Inch Pipe Plugs and (7) 3/4 Inch Hub

Overview

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRSS Box with Cover. Includes: Internal Ground Screw and O-Ring, Externally Threaded Surface Cover with 3.38" Opening, (4) 3/4 Inch Pipe Plugs and (7) 3/4 Inch Hub

The GRSS conduit outlet box has multiple hubs that permit flexibility. The copper-free aluminum body and cover provide superior corrosion resistance. CRSS series are included with an internal ground screw standard.

Also known as: 781381625432, GRSS75, APPGRSS75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in