Wallplate, Quickport, 6-Port, 1-Gang, Ivory

Item #: 0214380

Cat #: 41080-6IP

UPC: 078477794777

$ 0.58 EA
Company wide:
396 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Ivory.

Overview

Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Ivory.

QuickPort Wallplate, Single Gang, 6-Port, Ivory

Also known as: 078477794777, 41080-6IP, LEV410806IP

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 6
Mounting: Box
Gangs: 1
Number of Ports: 6
Material: Plastic
Color: Ivory