Fan/Light Control

Item #: 0214374

Cat #: S2-LFSQ-IV

UPC: 027557687485

$ 39.61 EA
Company wide:
0 in stock
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Ivory.

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Ivory.

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in ivory. Fan/Incandescent/Halogen Lighting

Also known as: 027557687485, S2-LFSQ-IV, LUTS2LFSQIV

Specifications

Volts AC: 120
Wattage: 300
Poles: 1
Color: Ivory
Mounting: Knuckle
Type: 3-Speed
Volts AC: 120
Poles: 1
Mounting: Knuckle
Wattage: 300
Color: Ivory
Type: 3-Speed