Bond Double LED Vanity, Polished Nickel

Item #: 0214372

Cat #: 62-722

UPC: 045923327223

Company wide:
0 in stock
Documents & Guides
Bond - Double LED Vanity with White Acrylic Lens - Polished Nickel Finish

Overview

Bond - Double LED Vanity with White Acrylic Lens - Polished Nickel Finish

Nuvo's Bond double LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this polished Nickel vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327223, 62-722, SAT62722

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Color: Polished Nickel
Material: Steel
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1580
Color Temperature: 3000 (Warm White)
Wattage: 20
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Color: Polished Nickel
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 1580