Fuse Holder, Insulating Boot, 2 Conductor, 2A, Non-Indicating, Used with Tron Inline Fuse Holder (H

Item #: 0214366

Cat #: 2A0661

UPC: 051712539593

$ 25.12 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder, Insulating Boot, 2 Conductor, 2 Amp, Non-Indicating, Used with Tron Inline Fuse Holder (HEB, etc)

Overview

Fuse Holder, Insulating Boot, 2 Conductor, 2 Amp, Non-Indicating, Used with Tron Inline Fuse Holder (HEB, etc)

Insulating boots are not included. Two insulating boots must be ordered separately, if required, for each holder ordered. When insulating boots are utilized, extra heat retention requires that fuses are sized at a minimum of 200 percent of the RMS load current.

Also known as: 051712539593, 2A0661, BUS2A0661

Specifications

Type: Insulating Sleeve
Amps: 2
Material: Rubber
Type: Insulating Sleeve
Material: Rubber
Amps: 2