LFLOOD 8W WARM LED LANDSCAPE FLOOD LFLED BRONZE

Item #: 0214351

Cat #: LFLED8YA

UPC: 019813221267

$ 178.64 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 8W WARM LED LANDSCAPE FLOOD LFLED BRONZE

Overview

LFLOOD 8W WARM LED LANDSCAPE FLOOD LFLED BRONZE

Microprismatic diffuser produces a smooth distribution and low glare 4H x 4V NEMA beam spread. Optional spot and narrow spot hood reflectors available. Runs cool; prevents burning foliage or fingers. 5-year warranty.

Also known as: 019813221267, LFLED8YA, RABLFLED8YA

Specifications

Wattage: 8
Color: Bronze
Light Technology: LED
Wattage: 8
Light Technology: LED
Color: Bronze