Light Wall Sconce

Item #: 0214345

Cat #: V6581-33

UPC:

Company wide:
0 in stock
Documents & Guides
Light Wall Sconce, Finish: Brushed Nickel, 13 Watt LED, 1,183 Lumens 3,000K

Overview

Light Wall Sconce, Finish: Brushed Nickel, 13 Watt LED, 1,183 Lumens 3,000K
Also known as: V6581-33, VINV658133

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Brushed Nickel
Type: Wall Fixture
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Wattage: 13
Type: Wall Fixture